Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Black Phenolic PolyCone Lined Caps
Click to view available options
For Use With (Equipment):
Bottle
Narrow mouth bottle
Wide mouth bottle
Neck Finish:
13-425
15-425
18-400
20-400
22-400
24-400
24-410
28-400
33-400
38-400
No. per Case:
10000 Cs.
1600 Cs.
2200 Cs.
3100 Cs.
5000 Cs.
5500 Cs.
576 Cs.
6500 Cs.
Packaging:
Bagged
Bulk
Description
- Molded liner around the sealing areas eliminates leakage, evaporation, contamination, binding and backing off
- Available in ribbed style
- Available in bulk/bagged packaging
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Case | 576 Cs. |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Liner Material | Polycone |
Neck Finish | 18-400 |
Product Type | Lined Cap (Ribbed) |
For Use With (Equipment) | Wide mouth bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction