Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Black Phenolic Pulp/Aluminum Foil Lined Caps
Click to view available options
Neck Finish:
13-425
22-400
24-400
33-400
38-400
43-400
48-400
58-400
Product Type:
Lined Cap (Ribbed)
Lined Cap (Smooth)
No. per Case:
1248 Cs.
13500 Cs.
288 Cs.
4600 Cs.
576 Cs.
Packaging:
Bagged
Bulk
Description
- Closure liners free of odor and taste
- Used for organic solvents, chrome cleaners, brake fluids and mineral oils
- Neck finish for narrow bottles is 425 GPI and 400 for wider
- Available as ribbed style
- Available in bulk/bagged packaging
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Case | 576 Cs. |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Liner Material | Pulp/Aluminum Foil |
Neck Finish | 33-400 |
Product Type | Lined Cap (Smooth) |
For Use With (Equipment) | Wide mouth bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction