Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Catalog No. 02992023
Click to view available options
Volume (Metric):
1.85 mL
3.75 mL
7.5 mL
11 mL
15 mL
20 mL
22 mL
30 mL
40 mL
60 mL
Height (Metric):
35 mm
45 mm
57.5 mm
60 mm
65 mm
70 mm
81 mm
85 mm
95 mm
140 mm
Material (Liner):
PTFE/Silicone
Polycone
Pulp/Vinyl
Rubber

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) Pulp/Vinyl
Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.75 mm
Material Borosilicate Glass
Volume (Metric) 22 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 2.75 in.
Thread Style Screw
Volume (English) 6 dr.
Closure Material Phenolic
Closure Type Screw Cap
Height (Metric) 70 mm
Quantity 72/Cs.
Closure Size 24-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.