Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vial with PP Hole Cap and PTFE/Silicone Septa

Catalog No. 02992757
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57.5 mm
81 mm
95 mm
Diameter (Metric) Outer:
27.2 mm
27.7 mm
29.2 mm
Quantity:
144/Cs.
72/Cs.

Offers maximum visibility

  • Material: Type I borosilicate glass
  • Provides resistance to heat shock and chemical leaching

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 29.2 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) Provides resistance to heat shock and chemical leaching
Thread Style Screw
Volume (English) 10 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 81 mm
Quantity 144/Cs.
Certifications/Compliance US EPA
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.