Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vials, Ultra Clean

Catalog No. p-4599780
Click to view available options
Volume (Metric):
20 mL
Height (English):
2.26 in.
Quantity:
72/Cs.
Volume (English):
5 dr.

Offer maximum visibility

  • Resistant to heat shock and chemical leaching
  • Available with caps made of different materials (Thermoset F217 and PTFE and polypropylene hole with PTFE/silicone septa)
  • Available in 3 and 5 dr. (11 and 20mL) volumes

Order Info

Minimum order quantity is 9 cases.

Specifications

Diameter (English) Outer 1.07 in.
Color Clear
Diameter (Metric) Outer 27.2 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Resistant to heat shock and chemical leaching
Grade Ultra clean
Height (English) 2.26 in.
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 57.5 mm
Quantity 72/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.