Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa
Click to view available options
Capacity (Metric):
60 mL
120 mL
Quantity:
128/Cs
24/Cs.
Description
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Appropriate when visibility is important but protection from UV rays is not necessary
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Diameter (English) | 1.53 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Height (Metric) | 94 mm |
| Height (English) | 3.7 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction