Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Caps

Catalog No. p-4599606
Click to view available options
Capacity (Metric):
30 mL
120 mL
240 mL
480 mL
960 mL
Closure Liner:
Polyethylene
Rubber
Rubber Liner
Quantity:
1 mL
12/Cs.
24/Cs.
48/Cs.
60/Cs.

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Cap offer maximum visibility and sample integrity.

  • Features a round body, curved shoulders and narrow screw neck opening
  • Environmental sensitive help eliminate waste and ensure product integrity for long term storage
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.95 in.
Material Glass
Packaging Bulk pack
Quantity 60/Cs.
Closure Color Black
Height (Metric) 168 mm
Height (English) 6.6 in.
Closure Liner Rubber
Closure Material Phenolic Resin
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.