Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Cs.)
12/Cs. (Conv Pk)
128/Cs (Bulk Cs)
24/Cs. (Conv Pk)
288/Cs. (Bulk Cs.)
48/Cs. (Conv Pk)
60/Cs. (Bulk Cs.)
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
- Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
- F217 has low density foam core between two solid layers of LDPE
Specifications
Specifications
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 2.95 in. |
Material | Glass |
Quantity | 12/Cs. (Conv Pk) |
Closure Color | Green |
Height (Metric) | 168 mm |
Height (English) | 6.6 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction