Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles Without Cap

Catalog No. 02991724
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk Pack
Conventional Pack
Plain Carton
Quantity:
108/Cs.
12/Cs.
128/Cs
24/Cs.
288/Cs.
432/Cs.
48/Cs.
60/Cs.

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles Without Cap help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Packaging Bulk Pack
Quantity 432/Cs.
Height (Metric) 79 mm
Height (English) 3.1 in.
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.