Learn More
Qorpak™ Clear French Square Bottles Cleaned for Volatiles, with Thermoset Caps
Description
- Provides maximum content visibility
- Minimal chemical inference
- Holds maximum volume of contents
- Wide mouth opening
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Diameter (English) | 2.01 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Green |
| Height (Metric) | 137 mm |
| Height (English) | 5.39 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.