Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02992784
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Packaging:
Plain Carton
Qorpak Carton
Quantity:
4/Cs.
6/Cs.

Storage solution for large quantities of liquid.

  • Molded finger grip
  • Black phenolic pulp/vinyl cap

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.54 in.
Includes Molded finger grip
Material Glass
Packaging Plain Carton
Quantity 4/Cs.
Closure Color Black
Height (Metric) 293 mm
Height (English) 11.54 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.