Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Glass Jugs: With White Metal Pulp/PE Caps
Click to view available options
Capacity (Metric):
1892.71 mL
Description
- Features molded finger grip
- With white metal pulp/PE cap
Specifications
Specifications
| Capacity (Metric) | 1892.71 mL |
| Capacity (English) | 64 oz. |
| Color | Clear |
| Diameter (English) | 4.88 in. |
| Includes | Molded finger grip |
| Material | Glass |
| Quantity | 6/Cs. |
| Closure Color | White |
| Height (Metric) | 265 mm |
| Height (English) | 10.43 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction