Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Glass Jugs without Cap
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Quantity:
4/Cs.
6/Cs.
Description
- Features molded finger grip
Specifications
Specifications
| Capacity | 128 oz., 3785mL |
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Diameter (English) | 6.54 in. |
| Includes | Molded finger grip |
| Material | Glass |
| Quantity | 4/Cs. |
| Mouth | Narrow |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction