Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Graduated Medium Round Vials, Cleaned for Volatiles, Thermoset Caps

Catalog No. 02992104
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Quantity:
144/Cs.
24/Cs.
48/Cs.

Offers maximum visibility and content integrity

  • Material: Type I Borosilicate glass
  • For general purpose
  • Provides resistance to heat shock and chemical leaching

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Quantity 24/Cs.
Closure Color Green
Height (Metric) 102 mm
Height (English) 4.02 in.
Closure Liner PTFE
Closure Material Thermoset
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.