Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap

Catalog No. 02993031
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
128/Cs.
360/CS
559/Cs.

For handling liquid samples. Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap are transparent and helps for easy visual identification of contents inside.

  • Features narrow mouth
  • Shoulder style allows pouring of small quantities without spilling

Specifications

Capacity 32.46 oz., 960mL
Capacity (Metric) 960 mL
Capacity (English) 32.46 oz.
Color Clear
Diameter (English) 3.19 in.
Material PVC
Quantity 128/Cs.
Closure Color White
Neck Finish 28-410
Height (Metric) 220 mm
Height (English) 8.66 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 28-410 mm
Diameter (Metric) 81 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.