Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear PVC Cylinder Bottles without Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Quantity:
128/Cs.
243/Cs.
360/CS
559/Cs.
Description
- Features narrow mouth
- Shoulder style allows pouring of small quantities without spilling
Specifications
Specifications
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 1.61 in. |
Material | PVC |
Quantity | 559/Cs. |
Neck Finish | 20-410 |
Height (Metric) | 120 mm |
Height (English) | 4.72 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction