Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles, Black Closure
Click to view available options
Capacity (Metric):
120 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Closure Size:
48-400 mm
70-400 mm
Description
- For mixing, storing and sampling
- Usage: Pharmaceutical, chemical, environmental and food packaging and storing
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2.01 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Height (Metric) | 86 mm |
| Height (English) | 3.39 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction