Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with Black Phenolic Pulp/Vinyl Lined Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Packaging:
Carton Pack
Conventional Pack
Plain Carton
Description
- Features wide mouth opening
- Used for food, beverage, medical and chemical applications packed at less than 120°F, including mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Not recommended for active hydrocarbons or bleaches
Specifications
Specifications
Capacity | 32 oz., 960 mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.7 in. |
Material | Glass |
Packaging | Plain Carton |
Quantity | 12/Cs. |
Closure Color | Black |
Height (Metric) | 177 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction