Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Caps

Catalog No. 02993206
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Packaging:
Carton
Conventional Pack
Plain Carton
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Thermoset F217 and PTFE Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Green thermoset closure provide chemical stability and temperature tolerant
  • Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
  • F217 has low density foam core between two solid layers of LDPE
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity 128 oz., 3840 mL
Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.18 in.
Material Glass
Packaging Plain Carton
Quantity 4/Cs.
Closure Color Green
Height (Metric) 256 mm
Height (English) 10.08 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 89-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.