Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Cap

Catalog No. p-4902673
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Cap provides content visibility.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Provides clean final appearance
  • Seals cleanliness into each individual bottle
  • Air inside will not interfere with product to render them odor-free and taste-less

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Closure Color Green
Height (Metric) 86 mm
Height (English) 3.39 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.