Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Plastisol Cap

Catalog No. p-4599649
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Plastisol Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures offer excellent resistance to mild acids in food products
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Quantity 24/Cs.
Closure Color White
Height (Metric) 109 mm
Height (English) 4.29 in.
Closure Liner Plastisol
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.