Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with White Polypropylene SturdeeSeal Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
- Features wide opening
- Closures have sealing characteristics with good chemical resistant to acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Specifications
Specifications
Capacity | 32 oz., 960mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.7 in. |
Material | Glass |
Quantity | 12/Cs. |
Closure Color | White |
Height (Metric) | 177 mm |
Height (English) | 6.97 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction