Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
48-400 mm
58-400 mm
63-400
70-400 mm
Quantity:
12/Cs.
24/Cs.
Description
- Features wide opening
- Closures offer resistance to mild acids in food products
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Specifications
Specifications
| Capacity | 8 oz., 240mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Diameter (English) | 2.44 in. |
| Material | Plastic-coated Glass |
| Packaging | Conventional pack |
| Quantity | 24/Cs. |
| Closure Color | White |
| Height (Metric) | 109 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction