Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight-Sided Round Bottles, Cleaned for Semi-Volatiles with Black Caps
Click to view available options
Capacity (Metric):
30 mL
120 mL
240 mL
Description
- Provide maximum storage capacity and content visibility
- Designed without shoulders
- Made of clear glass
Certifications
Meets U.S. EPA Specifications
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.69 in. |
Material | Glass |
Closure Color | Black |
Height (Metric) | 43 mm |
Height (English) | 1.69 in. |
Closure Liner | PTFE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction