Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Cap

Catalog No. 02992264
Click to view available options
Capacity (Metric):
240 mL
960 mL
Closure Size:
70-400 mm
89-400 mm

Provides maximum storage capacity and content visibility. Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Cap are made of clear glass.

  • Designed without shoulders

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.87 in.
Material Glass
Closure Color Black
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner Pulp/Aluminum Foil
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.