Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene Unlined Caps
Click to view available options
Capacity (Metric):
60 mL
480 mL
960 mL
Description
- Designed without shoulders
- Made of clear glass
Specifications
Specifications
Capacity | 32 oz., 960 mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.74 in. |
Material | Glass |
Closure Color | White |
Height (Metric) | 170 mm |
Height (English) | 6.69 in. |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction