Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
Description
- Without shoulders for maximum storage
- Multipurpose
- Also available with black phenolic rubber caps (Cat. No. 02-992-452) and black phenolic solid PE caps (02-992-619 and -206)
Specifications
Specifications
| Capacity | 4 oz., 120mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Packaging | Plain carton |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Height (Metric) | 68 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction