Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight-Sided Round Bottles — With Phenolic Pulp/Vinyl Caps

Catalog No. 02992447
Click to view available options
Capacity (Metric):
30 mL
120 mL
480 mL

Catalog No. 02-992-447

Supplier: Qorpak™ GLC01646

Only null left
Add to Cart
Add to Cart

Odor-free and tasteless with clean appearance

  • Provides maximum storage capacity and content visibility
  • Designed without shoulders
  • Made of clear glass
  • Separate washing not necessary
  • Vacuum and ionized

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.36 in.
Material Glass
Closure Color Black
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.