Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles without Caps

Catalog No. p-4599677
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk Pack
Conv Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/Cs.
48/Cs.

Provides maximum storage capacity and content visibility

  • Designed without shoulders
  • Made of clear glass

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.69 in.
Material Glass
Packaging Bulk Pack
Quantity 384/Cs.
Height (Metric) 43 mm
Height (English) 1.69 in.
Closure Size 43-400 mm
Diameter (Metric) 43 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.