Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Solid PE Cap

Catalog No. 02992579
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
120/Cs.
24/Cs.
40/Cs.
84/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-579 240 mL 84/Cs.
02-992-704 240 mL 24/Cs.
02-992-856 480 mL 40/Cs.
02-992-654 960 mL 24/Cs.
02-991-919 120 mL 120/Cs.
02-993-044 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-579 Supplier Qorpak™ Supplier No. GLC01345

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Solid PE Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Quantity 84/Cs.
Closure Color Black
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.