Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Phenolic PolyCone Cap

Catalog No. 02991871
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
90 mL
120 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
120/Cs.
144/Cs.
24/Cs.
240/Cs.
280/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-871 90 mL 33-400 mm Conventional Pack 144/Cs.
02-991-820 30 mL 24-400 mm Bulk Pack 280/Cs.
02-991-766 60 mL 28-400 mm Bulk Pack 240/Cs.
02-992-102 120 mL 33-400 mm Bulk Pack 120/Cs.
02-992-820 120 mL 33-400 mm Conventional Pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-871 Supplier Qorpak™ Supplier No. GLC01304
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Phenolic PolyCone Cap are space saving and easy to fill.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 3 oz., 90 mL
Capacity (Metric) 90 mL
Capacity (English) 3 oz.
Color Clear
Diameter (English) null
Material Glass
Packaging Conventional Pack
Quantity 144/Cs.
Width (Metric) 263.5 mm
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 263.5 mm
Product Type French Square Bottle
Width (English) 10.375 im.
Height (English) 10.375 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 33-400 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.