Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Lined Cap

Catalog No. 02992143
Change view
Click to view available options
Capacity (Metric):
15 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
58-400
Quantity:
24/Cs.
24/Cs., 1 mL
48/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-143 240 mL 43-400 mm 24/Cs.
02-992-215 60 mL 28-400 mm 48/Cs.
02-992-207 120 mL 33-400 mm 24/Cs.
01-001-472 950 mL 58-400 24/Cs., 1 mL
02-991-803 15 mL 20-400 mm 48/Cs.
02-992-190 480 mL 48-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-143 Supplier Qorpak™ Supplier No. GLC01339
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Lined Cap are space saving and easy to fill.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Packaging Conventional Pack
Quantity 24/Cs.
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 137 mm
Product Type French Square Bottle
Height (English) 5.39 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 43-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.