Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles without Cap

Catalog No. 02991951
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
576/Cs.
84/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-951 480 mL 24/Cs.
02-991-916 15 mL 576/Cs.
02-992-939 30 mL 48/Cs.
02-991-838 30 mL 280/Cs.
02-991-795 60 mL 240/Cs.
02-991-937 120 mL 120/Cs.
02-992-781 120 mL 24/Cs.
02-993-099 240 mL 84/Cs.
02-991-940 240 mL 24/Cs.
02-993-069 480 mL 40/Cs.
02-993-142 960 mL 24/Cs.
02-991-397 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02-991-951 Supplier Qorpak™ Supplier No. GLA00834
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles without Cap is space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Quantity 24/Cs.
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 167 mm
Product Type French Square Bottle
Height (English) 6.57 in.
Closure Size 48-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.