Learn More
Qorpak™ Clear Wide Mouth French Squares with Black Phenolic PolyCone Cap
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Clear |
| Diameter (English) | 0.94 in. |
| Material | Glass |
| Packaging | Conventional Pack |
| Quantity | 48/Cs. |
| Closure Color | Black |
| Height (Metric) | 62 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.