Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02991849
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
58-400 mm
Packaging:
Bulk Pack
Bulk Pk.
Conv Pk.
Quantity:
12/Cs.
120/Cs.
24/Cs.
240/Cs.
40/Cs.
48/Cs.
84/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-849 120 mL 33-400 mm Bulk Pk. 120/Cs.
02-992-156 15 mL 20-400 mm Conv Pk. 48/Cs.
02-992-737 30 mL 24-400 mm Conv Pk. 48/Cs.
02-991-634 60 mL 28-400 mm Bulk Pk. 240/Cs.
02-992-445 60 mL 28-400 mm Conv Pk. 48/Cs.
02-992-707 120 mL 33-400 mm Conv Pk. 24/Cs.
02-992-621 240 mL 43-400 mm Conv Pk. 24/Cs.
02-992-818 480 mL 48-400 mm Bulk Pk. 40/Cs.
02-992-659 480 mL 48-400 mm Conv Pk. 24/Cs.
02-992-714 960 mL 58-400 mm Bulk Pack 24/Cs.
02-992-780 240 mL 43-400 mm Bulk Pack 84/Cs.
02-993-074 960 mL 58-400 mm Conv Pk. 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02-991-849 Supplier Qorpak™ Supplier No. GLC01325
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
  • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.77 in.
Material Glass
Packaging Bulk Pk.
Quantity 120/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 112 mm
Product Type French Square Bottle
Height (English) 4.41 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 45 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.