Learn More
Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
- Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.26 in. |
| Material | Glass |
| Packaging | Conv Pk. |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 202 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.