Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap

Catalog No. 02992198
Change view
Click to view available options
Capacity (Metric):
15 mL
120 mL
240 mL
480 mL
Closure Size:
20-400 mm
33-400 mm
43-400 mm
48-400 mm
Packaging:
Bulk Pk.
Conv Pk.
Quantity:
120/Cs.
24/Cs.
48/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-198 480 mL 48-400 mm Conv Pk. 24/Cs.
02-992-352 120 mL 33-400 mm Bulk Pk. 120/Cs.
02-992-290 15 mL 20-400 mm Conv Pk. 48/Cs.
02-992-218 120 mL 33-400 mm Conv Pk. 24/Cs.
02-992-573 240 mL 43-400 mm Conv Pk. 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-992-198 Supplier Qorpak™ Supplier No. GLC05987

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Packaging Conv Pk.
Quantity 24/Cs.
Closure Color Black
Height (Metric) 167 mm
Height (English) 6.57 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.