Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ CurTec™ White Packo Containers, Polypropylene
Click to view available options
Capacity (Metric):
300 mL
500 mL
650 mL
1000 mL
1300 mL
Description
- Made of polypropylene
- Available in HDPE and polypropylene material
Specifications
Specifications
Capacity | 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | White |
Material | Polypropylene |
Certifications/Compliance | HACCP, ISO |
Height (Metric) | 82.4 mm |
Diameter (Metric) | 99 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction