Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Cylindrical Stir Bars

Catalog No. p-4603640
Click to view available options
Length (Metric):
4.8 mm
5.8 mm
Length (English):
0.19 in.
0.23 in.

With Alinco V magnet cores and Isostatic encapsulation that eliminate cracks and porosity

  • Made from PTFE
  • With smooth round profile
  • Polished finish reduces pick-up and cross contamination
  • Can be sterilized using thermal or chemical means
  • Available in white color

Specifications

Length (Metric) 4.8 mm
Shape Cylinder
Type Stir Bar
Material PTFE
Quantity 25
Dimensions (L x W x H) 0.19 x 0.98 in. (4.8 x 25mm)
Certifications/Compliance FDA
Length (English) 0.19 in.
Color White
Width (English) 0.98 in.
Width (Metric) 25mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.