Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Epoxy Lined Round Cans

Catalog No. 02991250
Click to view available options
Quantity:
36 Cs.
52 Cs.
56 Cs.

Triple Tite lid creates non-reactive barrier between container and product/atmosphere that protects contents and prevents rust

  • Can be used for oil and water based paints, glue, adhesive and stucco
  • Available in volumes ranging from 16 to 128 oz. (473 to 3785mL)

Specifications

Product Type Epoxy-lined Open Top Can
Capacity (English) 128 oz.
Capacity (Metric) 3785 mL
Color Silver
For Use With (Application) For oil and water based paints, glue, adhesive and stucco
Material Metal
Includes Triple Tite Lid
Quantity 36 Cs.
Shape Round
Height (English) 27.87 in.
Height (Metric) 708 mm
Diameter (English) Outer 24.01 in.
Diameter (Metric) Outer 610 mm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.