Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Flip Top Dispensing Bottles

Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Material:
HDPE
LDPE
Shape:
Cylindrical
Round
Description
- Impact resistant
- Made of white polypropylene
- Translucent
- Provides maximum squeezability
- Bottle style: cylindrical or Boston round
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Natural |
| Diameter (English) | 2.4 in. |
| Includes | Attached white Polypropylene cap |
| Material | HDPE |
| Closure Color | White |
| Shape | Cylindrical |
| Height (Metric) | 199 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction