Learn More
Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Lined Cap
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
Specifications
| Capacity | 32 oz., 950 mL |
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.26 in. |
| Material | Glass |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 202 mm |
| Height (English) | 7.95 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.