Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with White Polypropylene SturdeeSeal™ Caps
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
58-400 mm
70-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
24/Cs.
48/Cs.
Description
- Made of clear (flint) glass
- Graduated in both milliliters and ounces
- Designed with slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling and transfer of contents
- Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Cleaning Procedure | Vacuum and ionized |
| Color | Clear |
| Diameter (English) | 2.99 in. |
| Material | Glass |
| Packaging | Bulk Pack |
| Quantity | 48/Cs. |
| Closure Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction