Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ HDPE F-Style Jugs — With Cap
Click to view available options
Capacity (Metric):
480 mL
960 mL
1920 mL
3785 mL
Quantity:
12/Cs.
24/Cs.
36/Cs.
54/Cs.
6/Cs.
60/Cs.
Description
- Rectangular shape
- Provide moisture barrier
- Impact resistant
- For high-speed filling, pharmaceutical uses and rough handling during shipping
- Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
- Jugs without cap also available (Cat. No. 02-991-167)
Specifications
Specifications
Capacity | 128 oz., 3785 mL |
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Color | White |
Diameter (English) | 7.87 in. |
Includes | Molded panel |
Material | HDPE |
Quantity | 54/Cs. |
Closure Color | White |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction