Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ HDPE, Square Hedpak

Catalog No. 02991298
Click to view available options
Capacity (Metric):
9.4 L
19 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: For storage and transport of liquid; Closure Material: Polyethylene; Color: Natural

  • Takes less space
  • Color: natural
  • Available in 320 and 640 oz. (9.5 and 19L) volumes

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.5 gal.
Capacity (Metric) 9.4 L
Closure Material Polyethylene
Color Natural
For Use With (Application) For storage and transport of liquid
Includes Handle on top (cap not included)
Material HDPE
No. per Case 1 Ea.
Product Type Carboy
Shape Square
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.