Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Kaptclean™ Amber Borosilicate Vials, Cleaned and Certified for Volatiles: With White Polypropylene PTFE/Silicone Septa Caps
Click to view available options
Volume (Metric):
20 mL
60 mL
Height (Metric):
57 mm
140 mm
Quantity:
72/Cs.
80/Cs.
Description
- Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
- For use in volatile organic analysis
Certifications
Meet U.S. EPA Specifications and Guidelines
Specifications
Specifications
Diameter (English) Outer | 1.09 in. |
Color | Amber |
Diameter (Metric) Outer | 27.5 mm |
Material | Borosilicate Glass |
Volume (Metric) | 60 mL |
For Use With (Application) | Use in volatile organic analysis |
Grade | Cleaned for volatiles |
Height (English) | 5.51 in. |
Thread Style | Screw |
Volume (English) | 15 dr. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction