Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Borosilicate Vials, Cleaned for Volatiles

Catalog No. p-4599785
Click to view available options
Volume (Metric):
4 mL
7.5 mL
11 mL
15 mL
20 mL
40 mL
60 mL
Closure Color:
Black
Green
White
Closure Material:
Polypropylene
Thermoset F217
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
20.7 mm
27.2 mm
27.7 mm
29.2 mm

Includes

Certificate of Analysis with stock and lot numbers for cleaned and certified products

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Thermoset F217 and PTFE, polypropylene with PTFE disc and polypropylene with PTFE/silicone septa)
  • Available in volumes ranging from 1 to 15 dr. (3.75 to 60mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Closure Color Green
Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.15 in.
Color Clear
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
Septum PTFE/Silicone
For Use With (Application) Highly resistant to heat and chemicals
Grade Cleaned for volatiles
Height (English) 3.18 in.
Thread Style Screw
Volume (English) 10 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 95 mm
Quantity 144/Cs.
Certifications/Compliance US EPA
Type Sample Vial
Closure Size 24-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.