Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Cleaned for Semi-Volatiles
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
Includes
Certificate of Analysis with stock and lot numbers
- Made of glass
- Available with caps made of black polypropylene and PTFE
- Available in volumes ranging from 4 to 32 oz. (120 to 960mL)
Certifications
Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 32 oz., 960mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 177 mm |
| Height (English) | 6.97 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction