Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean

Catalog No. p-4599692
Click to view available options
Capacity (Metric):
120 mL
480 mL
960 mL
1920 mL
3840 mL
Quantity:
12/Cs. (Plain Carton)
12/Cs. (Qorpak Carton)
24/Cs. (Conventional Pack)
4/Cs. (Conventional Pack)
6/Cs. (Conventional Pack)

Ready to be washed, heated, or autoclaved to suit the lab specifications. Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean features wide opening that facilitates easy access to bottle contents.

  • Made of glass
  • Available with polypropylene caps and friction fit 0.015 in. (0.38mm) inert PTFE discs
  • Available in volumes ranging from 4 to 128 oz. (120 to 3785mL)

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Quantity 24/Cs. (Conventional Pack)
Closure Color Black
Height (Metric) 86 mm
Height (English) 3.39 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.