Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Natural HDPE Commercial Cylinder Bottles, Cleaned for Metals

Catalog No. p-4599705
Click to view available options
Capacity (Metric):
240 mL

Catalog No. 02-991-306

Supplier: Qorpak™ PLC04873

Only null left
Add to Cart
Add to Cart

Includes

Certificates of Analysis for cleaned and certified products with stock and lot numbers

Shoulder style allows pouring small quantities without spilling

  • Translucent
  • Impact resistant
  • Provide moisture barrier
  • With white polypropylene SturdeeSeal™ PE foam lined caps
  • Available in 8 and 16 oz. (240 and 480mL) volumes

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Natural
Diameter (English) 2.01 in.
Material HDPE
Quantity 24/Cs.
Closure Color White
Neck Finish 24-410
Height (Metric) 157 mm
Height (English) 6.18 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.